Shop All Binding Barrels
Prime-Line
One Way Barrel Nut, #10-24 x 1/2 in., Chrome Plated Steel 100 Pack
Mfr # 651-0648
Zoro # G600933248
product price: $15.39
/pk 100, $0.15/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nut Style Barrel Nuts
- Basic Material Steel
- Fastener Finish Chrome Plated
- Finish Chrome
- Barrel Drive Size #10-24 x 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 651-0648
- Zoro # G600933248
- UPC # 80296314913
- Country of Origin Taiwan, Province of China
- Category Binding Barrels
Dimensions
Barrel Drive Size | #10-24 x 1/2 in. |
Dia./Thread Size | #10-24 |
Details
Nut Style | Barrel Nuts |
Basic Material | Steel |
Fastener Finish | Chrome Plated |
Finish | Chrome |
System of Measurement | Inch |
Description
These tamper-resistant barrel nuts are constructed of steel and come in a chrome plated finish. The heads of each barrel nut are constructed with a one-way security feature which allows for easy install with a flat screwdriver, but require the use of a one-way fastener remover tool for loosening and removing. See item number 650-7901 for screw sizes 6-8, model number 650-7902 for sizes 8-10, and model number 650-7903 for sizes 12-14, or model number 650-7904 which includes one of each one-way screw remover hand tools.Used for tamper-resistant installations of commercial restroom partition hardware #10-24 thread, 1/2 in. shaft, 7/16 in. diameter head, 1/4 in. outside diameter of shaft These fasteners come in a beautiful chrome plated finish Constructed of steel 100 one-way barrel nut fasteners Designed for use with new installs and repair or replacement projects For further dimensional information, please see the Line Drawing A flat head screwdriver will be required for installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.043.1200)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (31040)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Flat, 2 1/4 in L, Steel White Ruspert, 100 PK (09706)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Plated Finish, 5 PK (U38205.112.0001)
- PRIME-LINE 3/16"-24, 1/4" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051696)
- PRIME-LINE Unslotted Barrel Nut, #10-24 x 1/2 in., Steel Construction, Chrome Plated 100 Pack (651-0668)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 5/8 in., Stainless Steel Construction 100 Pack (642-0104)
- PRIME-LINE One Way Barrel Nut, #10-24 x 5/8 in., Stainless Steel 100 Pack (642-0454)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack (642-0101)
- PRIME-LINE 3/16"-24, 1/2" Brl Lg, ALUMINUM ALUMINUM, 50 PK (9051715)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 10 PK (66971)
- Prime-Line Binding Barrels & Screws