Shop All Computer Enclosure Accessories
Prime-Line
One Ear Wall Bracket for 3/4 in. Thick Panels, Zinc Alloy, Chrome Finish Single Pack
Mfr # 656-9282
Zoro # G400921735
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-9282
- Zoro # G400921735
- UPC # 80296308769
- Country of Origin Taiwan, Province of China
- Category Computer Enclosure Accessories
Dimensions
Size | 3/4 in |
Details
Finish | Chrome Plated |
Description
These wall brackets are constructed of zinc alloy (cast Zamak) and they come in a chrome plated finish. They feature a single ear that can be mounted to the left or right side of the panel, and they have a 2-1/2 in. overall reach, with a 2 in. wide base. These one ear panel brackets are designed for use with 3/4 in. thick panels, and they are commonly used to replace broken, or missing wall brackets. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation. Restroom partition hardware used to replace broken or missing one ear wall brackets Fits 3/4 in. thick panels, base measures 2 in. wide, 2-1/2 in. reach x 1-3/8 in. height
Chrome plated finish Zinc alloy (cast Zamak) construction 2 anchors, 2 screws, 1 one-way barrel nut and 1 one-way shoulder screw; fastener finishes match hardware finish For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Vertical, PK50 (BAU 47820)
- ILC Replacement for Cameron Sino Cs-rcu304sl Battery (CS-RCU304SL)
- LAVA LAVA HD-468 Indoor HDTV Antenna (HD-468)
- APC Replacement Battery 110, RBC110 (APCRBC110)
- EDGE MEMORY Install 2.5In Sas Or Sata Drives Into Your Dell Server Quickly And (PE253615)
- 3M 17204Es Medium Picture Hang Str, 6 Pairs (17204ES)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- RITE IN THE RAIN Rite in the Rain 359976 4.62 x 7 in. Spiral Notebook; Orange (359976)
- HP ENTERPRISE Ap-Mnt-B Ap Mount Bracket Individual B (R3J16A)
- HAMMOND N12 PB Consolet, 8 PB x 30.5mm, Steel/Gray (1490G8)
- HP ENTERPRISE Hpe Universal Sata Hh M.2 Kit (878783-B21)
- Prime-Line Computer Enclosure Accessories