Shop All Computer Enclosure Accessories
Prime-Line
One Ear Wall Bracket for 1 in. Thick, Panels, Zinc Alloy, Chrome Finish Single Pack
Mfr # 656-6407
Zoro # G700922081
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-6407
- Zoro # G700922081
- UPC # 80296307229
- Country of Origin Taiwan, Province of China
- Category Computer Enclosure Accessories
Dimensions
Size | 1 in |
Details
Finish | Chrome Plated |
Description
These wall brackets are constructed of zinc alloy (cast Zamak) and they come in a chrome plated finish. They feature a single ear that can be mounted to the left or right side of the panel, and they have a long 3-1/2 in. overall reach, with a 2-3/4 in. wide base. These one ear panel brackets are designed for use with 1 in. thick panels, and they are commonly used to replace broken, or missing wall brackets. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation. Restroom partition hardware used to replace broken or missing one ear wall brackets Fits 1 in. thick panels, base measures 2-3/4 in. wide, long 3-1/2 in. reach x 1-3/8 in. height
Chrome plated finish Zinc alloy (cast Zamak) construction 2 anchors, 2 screws, 1 one-way barrel nut and 1 one-way shoulder screw; fastener finishes match hardware finish For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTECT COMPUTER PRODUCTS Microsoft Ergonomic 4000 Keyboard Cover (MI1026-108)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for EZ-Go Express S6 (ML200-643)
- INNOVERA Large Monitor Stand w/Cable Management/Drawer, 18 3/8" x 13 5/8" x 5" (IVR55050)
- ILC Replacement for Educator Pl-711828n Battery (PL-711828N)
- GLOBAL EQUIPMENT Free Standing Clothes Rack - 3 Shelf - 60"W x 24"D x 74"H - Black (184452B)
- QUEST MFG Wall Bracket Kit for DVR Security Enclosure, Set of 2, Black (WB-SE-02)
- EATON Eaton 5Px 3000 Rt2U Replacement Battery (EBP-1003)
- GLOBAL EQUIPMENT Wall Mount 2 Cylinder Bracket (G-200)
- EDGE MEMORY 03T8898 3.5In Lenovo Sas/Sata Tray Caddy Rd650 (PE254278)
- EATON Eaton 5Px 1000, 1500, 1500I 2U Repl Bat (EBP-1001)
- SILVERSTONE SilverStone Technologies PS15B-G Plastic Bezel Windows Side Panel; Black (PS15B-G)
- Prime-Line Computer Enclosure Accessories