Shop All Bathroom Partitions & Accessories
Prime-Line
One Ear Wall Bracket for 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack
Mfr # 656-6383
Zoro # G400933912
product price: $8.75
/ea
Sold in multiples of 2 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-6383
- Zoro # G400933912
- UPC # 80296307182
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
These wall brackets are constructed of zinc alloy (cast Zamak) and they come in a chrome plated finish. They feature a single ear that can be mounted to the left or right side of the panel, and they have a 2-1/2 in. overall reach, with a 2-11/16 in. wide base. These one ear panel brackets are designed for use with 1 in. thick panels, and they are commonly used to replace broken, or missing wall brackets. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation. Restroom partition hardware used to replace broken or missing one ear wall brackets Fits 1 in. thick panels, base measures 2-11/16 in. wide, 2-1/2 in. reach x 1-3/8 in. height
Chrome plated finish Zinc alloy (cast Zamak) construction 2 anchors, 2 screws, 1 one-way barrel nut and 1 one-way shoulder screw; fastener finishes match hardware finish For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROCEL Self-Seal Insulation, Rubber, 1-3/8" x 1" Wall (766-AC13810SSPT)
- SMITH LIGHT COMMERCIAL 4" Pipe Dia. Cast Iron Roof Drain (148-Y04)
- ZORO SELECT 3" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (594-060)
- MOEN Escutcheon, 97491BN (97491BN)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Cast Zamak, Chrome Finish, Bottom Mount Single Pack (656-7124-T)
- PRIME-LINE Door Slide Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome, Inswing, Square Single Pack (656-6602)
- PRIME-LINE Two Ear Wall Bracket, For 7/8 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6353)
- PRIME-LINE Concealed Slide Latch, 1-3/4 in., Diecast Zamak, Chrome Plated Finish Single Pack (656-6797)
- PRIME-LINE Square Post Shoe, 1-3/4 in., Cast Zamak Construction, Chrome Plated Finish Single Pack (656-6671)
- PRIME-LINE Bumper Hook Repair Kit, Stainless Steel with Satin Finish Single Pack (656-1006)
- PRIME-LINE Wing Urinal Bracket, 1 in. x 12 in., Zamak, Chrome Plated, with Fasteners Single Pack (656-6440)
- Prime-Line Bathroom Partitions & Accessories