One Ear Wall Bracket, For 1 in. Panels, Cast, Stainless Steel, Satin Finish Single Pack
Mfr # 656-8873
Zoro # G900934525
Key Features
- Color/Finish Stainless Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 656-8873
- Zoro # G900934525
- UPC # 80296311158
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Stainless Steel |
Description
These wall brackets are constructed of cast stainless steel and they come in a satin finish. They feature a single ear that can be mounted to the left or right side of the panel, and they have a 2-1/2 inch overall reach, with a 2-11/16 inch wide base. These one ear panel brackets are designed for use with 1 inch thick panels, and they are commonly used to replace broken, or missing wall brackets. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation.
- •Restroom partition hardware used to replace broken or missing one ear wall brackets
- •Fits 1 inch thick panels, base measures 2-11/16 inch wide, 2-1/2 inch reach x 1-3/8 inch height
- •Satin finish
- •Cast stainless steel construction
- •2 anchors, 2 screws, 1 one-way barrel nut and 1 one-way shoulder screw; fastener finishes match hardware finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" GALVANIZED UNION (352-451C)
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- DELTA Delta Hdf Slide Bar Hand Shwr, Stainless (RPW324HDF-1.5)
- ALFA LAVAL Bushing Split Stem 700 Series (40-64)
- PRIME-LINE Panel Bracket Wall Kit, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-2896)
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- PRIME-LINE Pilaster Shoe, Fits 5-in. Wide Pilasters, Stainless Steel, Square End (658-3004-5)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome Single Pack (656-6557)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome Finish, Inswing, Square Corners Single Pack (656-6950)
- PRIME-LINE 2-3/4 in. Hole Center Spacing Slide Latch, Diecast Zamak Construction, Chrome Plated Single Pack (656-6596)
- RICHELIEU 2 12inch 64 mm Door Strike for Bathroom Partition Door, Chrome (51700140)
- Prime-Line Bathroom Partitions & Accessories