Shop All Bathroom Partitions & Accessories
Prime-Line
One Ear Wall Bracket for 1-1/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack
Mfr # 656-6395-T
Zoro # G000933893
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 656-6395-T
- Zoro # G000933893
- UPC # 80296309476
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Color/Finish | Chrome |
Description
These wall brackets are constructed of zinc alloy (cast Zamak) and they come in a chrome plated finish. They feature a single ear that can be mounted to the left or right side of the panel, and they have a 2-1/2 in. overall reach, with a 2-3/4 in. wide base. These one ear panel brackets are designed for use with 1-1/4 in. thick panels, and they are commonly used to replace broken, or missing wall brackets. Wall brackets like these are manufactured in various dimensions for use with different panel thicknesses, as well as in alternate finishes. These restroom partition wall brackets are used by many, and they are simple to install. This item includes all the fasteners necessary for its complete installation. The T-27 Torx security fasteners included with this item feature tamper-resistant 6-lobe security drives with center pins. Restroom partition hardware used to replace broken or missing one ear wall brackets Fits 1-1/4 in. thick panels, base measures 2-3/4 in. wide, 2-1/2 in. reach x 1-3/8 in. height
Chrome plated finish Zinc alloy (cast Zamak) construction 2 anchors, 2 screws, 1 T-27 barrel nut and 1 T-27 shoulder screw; fastener finishes match hardware finish For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cer-Teck R Retrofit Package (063054A)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Champagne Bronze (597LF-CZMPU)
- PARKER Tubing, 3/32" Inside Dia., 50 ft. Tube L (101-0156031-NT-50)
- LEGEND VALVE 2" X 1-1/2" PEX RED COUPLING (460-543NL)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Zamak, Chrome Single Pack (656-6557)
- PRIME-LINE Pilaster Anchor pack, Any Thickness, L-Bracket and Fasteners (1 kit) (656-9219)
- PRIME-LINE Door Latch Set, 1-1/4 in., Pilaster, Zamak, Chrome 1 Kit (656-3026)
- PRIME-LINE Out-Swinging Door Pack, 1 in. Door, 1-1/4 in. Post, Zamak Construction, Chrome Finish 1 Kit (656-8615-T)
- PRIME-LINE Concealed ADA Latch Lever Set, Cast Zamak, Chrome Plated, Security Fastener (658-8918)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1 in., Zamak, Chrome, 1/2in Pintle, (656-8843)
- PRIME-LINE Pilaster Anchor Pack, 3/4 in. and Larger, L-Brackets with Fasteners Single Pack (656-9408)
- Prime-Line Bathroom Partitions & Accessories