Shop All Indicator Holders, Bases, and Stands
Prime-Line
Nylon L-Angle Drawer Guides 10 Pack
Mfr # R 7153
Zoro # G800954845
product price: $5.45
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Size (In.) 1-1/16 in.
- Dial Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # R 7153
- Zoro # G800954845
- UPC # 49793071538
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Base Size (In.) | 1-1/16 in. |
Details
Dial Color | White |
Description
These drawer guides are constructed from plastic and mount to the front corners of your drawer opening and help keep your drawer centered. They help to reduce drawer binding and allows for smoother operation.
- •Used by a variety of cabinet makers and home owners
- •Allows for smoother operation
- •Install 2 per drawer
- •Plastic construction
- •10 Pack
- •Mounting hardware included
- •Will need a hammer for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Rectangular Double Cut Hand Smooth File (05919N)
- STARRETT Taper Gage, 0.010-0.150 In, 6 1/4 In L (270)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28320)
- HHIP 4-1/2 X 3-1/2 X 3" Webbed Slotted Angle Plate (3402-0302)
- STARRETT Indicator Contact Point, 2 In L, Rounded (PT06677F)
- STARRETT Indicator Contact Point, 1/4L x 1/16 In (PT06632-7)
- MITUTOYO Stand, Magnetic (7011S-10)
- HHIP 2 X 2 X 2-1/2" Centered V Magnetic Base (4401-0111)
- STARRETT Extra-Lngth Cntct Pnt Rglr Style, 1/4" L (PT07215)
- HHIP Strong Lock Magnetic Base With 20" Arm Reach (4401-0528)
- HHIP Universal Test Indicator Holder (4401-0401)
- Prime-Line Indicators, Indicator Holders & Accessories