Shop All Lock Nuts
Prime-Line
Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 25 PK
Mfr # 9117607
Zoro # G000933756
product price: $5.75
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Standards DIN 267; DIN 985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9117607
- Zoro # G000933756
- UPC # 49793194633
- Country of Origin China
- Category Lock Nuts
Dimensions
Thread Size | M6-1.00 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 267; DIN 985 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric Coarse |
Number of Pieces | 25 |
Description
Lock nuts (or locknuts) feature a nylon insert that grips onto threads and resists loosening due to vibration. It is best to only use each nut once as its holding power is reduced if reused. They should not be used in extremely high heat or in certain chemical environments as that could weaken the plastic insert.
- •Size: M6-1.0
- •Features an internal nylon ring that grips bolt threads better than a standard finished nut
- •Great for use in applications where the bolt may be subject to vibration
- •Can also be used as a secondary nut to help lock the main nut in place
- •The side with the nylon insert should face towards the tip of the bolt, not towards the surface being fastened
- •Thread Type: Coarse, Thread Class: 6H
- •Specification(s) Met: DIN 985 CLASS 8 and DIN 267
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Plain (K2008-6)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Stainless Steel Plain, 1/2" Hex W (FC2337-1032-SS)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #6 X 1/2in Zinc Plated Steel 50PK (9024944)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07150.120.0025)
- PRIME-LINE Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 25 PK (9117626)
- PRIME-LINE Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075028)
- PRIME-LINE Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (9118899)
- PRIME-LINE Nylon Insert Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075256)
- PRIME-LINE Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075391)
- PRIME-LINE Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (9117664)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 2 PK (76276)
- Prime-Line Lock Nuts