Shop All Lock Nuts
Prime-Line
Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK
Mfr # 9075009
Zoro # G300933135
product price: $7.79
/pk 25, $0.31/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size #10-32
- Lock Type Nylon Insert
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.6; ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9075009
- Zoro # G300933135
- UPC # 49793120946
- Country of Origin Taiwan, Province of China
- Category Lock Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Lock Nut |
Lock Type | Nylon Insert |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B18.6.6; ASME B1.1 |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | Fine |
Number of Pieces | 25 |
Description
Lock nuts (or locknuts) feature a nylon insert that grips onto threads and resists loosening due to vibration. It is best to only use each nut once as its holding power is reduced if reused. They should not be used in extremely high heat or in certain chemical environments as that could weaken the plastic insert. Size: #10-32 Features an internal nylon ring that grips bolt threads better than a standard finished nut Great for use in applications where the bolt may be subject to vibration Can also be used as a secondary nut to help lock the main nut in place The side with the nylon insert should face towards the tip of the bolt, not towards the surface being fastened Thread Type: Fine, Thread Class: UNF-2B Specification(s) Met: ASME B18.6.6 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-32x1-1/4, PK100 (U07852.019.0125)
- STANLEY Stanley R120 Rivet Pack Assortment, 120 Pack (R120)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.125.3600)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in Thrd L 18-8 Stainless Steel Plain, 1/4" Hex W, 500 PK (140706HM303)
- PRIME-LINE Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9075028)
- PRIME-LINE Nylon Insert Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 25 PK (9074952)
- PRIME-LINE Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Zinc Plated, 25 PK (9117664)
- PRIME-LINE Nylon Insert Lock Nut, M7-1.00, Steel, Class 8, Zinc Plated, 25 PK (9117626)
- PRIME-LINE Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9074895)
- PRIME-LINE Lock Nut, #10-32, Steel, Zinc Plated, 50 PK (9118804)
- MIDWEST FASTENER Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 10 PK (74641)
- Prime-Line Lock Nuts