Shop All Sliding Window Roller Assemblies
Prime-Line
Nylon Housing With Steel Roller Assembly 2 Pack
Mfr # G 3071
Zoro # G600935556
product price: $6.19
/pk 2, $3.10/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Width/Dia. (In.) 3/8 in.
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # G 3071
- Zoro # G600935556
- UPC # 49793030719
- Country of Origin China
- Category Sliding Window Roller Assemblies
Dimensions
Roller Width/Dia. (In.) | 3/8 in. |
Details
Finish | White |
Description
This is a white plastic housing. Flat edge tandem steel rollers. Used on Tomrays Tyco 77 dual glazed windows.
- •Used on Tom Rays Tyco 77 dual glazed windows
- •Mounting holes are 1-3/16 inch on center
- •3/8 inch diameter tandem rollers
- •Nylon housing with steel rollers
- •Includes axle pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 110 Degree Soft-closing Screw On Half Overlay Hinge (71B3650)
- SECURITY DOOR CONTROLS Automatic Hydraulic SDC Door Operator Door Operator Heavy Duty Interior and Exterior, Matte Silver (AUTO336V)
- ZORO SELECT O-Ring, Dash 236, Viton, 0.13 In., PK10 (U38871.012.0325)
- BALDWIN Reserve Satin Black Door Levers (HDSQUCSR190)
- PRIME-LINE Sliding Window Roller Assembly, 7/16 in. Flat Nylon Roller 4 Pack (G 3004)
- PRIME-LINE 1/2 in. Diameter Flat Edge Steel Roller Assembly 2 Pack (G 3102)
- PRIME-LINE 9/16 in. Diameter Steel Showcase Sliding Window Roller Assembly 2 Pack (G 3035)
- PRIME-LINE Sliding Window Tandem Roller Assembly, 1/2 in. Flat Brass Rollers 2 Pack (G 3119)
- PRIME-LINE 13/32 in. Flat-Edge Nylon Roller Assemblies, Rolleze 2 Pack (G 3065)
- PRIME-LINE 0.12 x 0.5 in. Sliding Window Roller Assembly, 2PK (5134085)
- PRIME-LINE International Series, Sliding Window Roller Assembly, Flat Steel Ball 2 Pack (G 3124)
- Prime-Line Sliding Window Roller Assemblies