Shop All Window Screen Clips & Frame Corners
Prime-Line
No-Miter Screen Frame Corner, 7/16 in. x 1 in., White Plastic 20 Pack
Mfr # PL 14939
Zoro # G000934487
original price:
$25.18
17% off
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # PL 14939
- Zoro # G000934487
- UPC # 49793149398
- Country of Origin United States
- Category Window Screen Clips & Frame Corners
Details
Finish | White |
Description
These Screen Frame Corners by Make-2-Fit are constructed of plastic and come white in color. They are designed to fit into square-cut ends of 7/16 inch aluminum screen frame material, for the repair or new construction of aluminum-framed screens. Square-cut assembly eliminates the need for miter cutting providing for an easier frame construction by the homeowner and handy person. Each plastic screen corner measures 7/16 inch x 1-inch. With these corners and a few simple tools, screen frames are easy to assemble.
- •Constructed of plastic and comes ready for assembly
- •These corners are white in color to match white aluminum screen frame painted finishes
- •Designed for use with square cut fitted aluminum screen frames
- •Difficult 45-degree cuts are not required with these square cut corners
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL HARDWARE Medium-Duty Aluminum Commercial Door Closer (UH4051)
- TRIM-LOK Rubber Seal, 86/125" H, 200 ft L, Black (X1899BT-200)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage, Long standard Cam, Satin Chrome, Keyed different (ILCO-7075SX10-26D-KD)
- RAYMOND Compression Spring, Overall 57/64" L, PK10 (C01480230880M)
- PRIME-LINE 3/16 in. Storm Door Panel Clips with Screws, Mill Finish 8 Pack (PL 7951)
- PRIME-LINE Storm Door Panel Clip with Screws, 1/4 in., Aluminum 8 Pack (T 8724)
- PRIME-LINE Nickel-Plated Double-Wing Flush Clips 6 Pack (L 5772)
- PRIME-LINE Prime Line PL 14339 Mobile Home Screen Frame Corners; White - Pack 100 (526956)
- PRIME-LINE 3/4 in. x 7/16 in. Screen Frame Corners, Plastic, White 4 Pack (PL 7726)
- PRIME-LINE Corner Key, White Nylon 20 Pack (PL 14964)
- LAWNITATOR PL 14336 20 Pack; White - Plastic Square Cut Screen Frame Corner (LA586525)
- Prime-Line Window Screen Clips & Frame Corners