Nickel Universal Mailbox Lock with 3 Cams
Mfr # S 4139
Zoro # G200921805
Key Features
- Finish Nickel
- Size 13/16 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # S 4139
- Zoro # G200921805
- UPC # 49793041395
- Country of Origin China
- Category Mailboxes
Dimensions
Size | 13/16 in |
Details
Finish | Nickel |
Description
The Prime-Line S 4139 Diecast 5 Pin Hudons Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with most mailboxes. The mailbox key set comes complete with a 5 pin mailbox lock, 3 cams, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel hex securing nut. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a nickel-plated finish. The lock is easy to install with a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 3 cams and a Hudson 1003M key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •BUILT TO LAST – The mail box lock and key set is constructed of diecast, brass, steel, and stamped steel materials; the steel components come finished in a corrosion-resistant zinc-plated finish; the cylinder face comes in a nickel finish
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a clockwise direction and has a retaining hex nut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPAD White Dual Pad, 100 Pg (20345)
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk (MMM6306PK)
- COMPLYRIGHT Personnel Envelo-File Legal Size, PK25 (A0731)
- NITE IZE Cell Phone Car Mount Kit, Black (STFWK-01-R8)
- PRIME-LINE S 4125C 5 Pin Tumber Mail Box Lock (760833)
- PRIME-LINE Lock Mailbox Brass (S 4048)
- PRIME-LINE Mailbox Lock, 5 Cam, Nickel Finish, ILCO 1003M Keyway, Opens Counter (S 4140)
- PRIME-LINE Lock Mailbox Bommer 4127 (S4127)
- PRIME-LINE Lock Mailbox Ameri 5Pin (S4129)
- PRIME-LINE Prime Line Products 5-Pin Tumbler Lock S4533 (S4533)
- ARCHITECTURAL MAILBOXES Aspen Locking Wall Mount Mailbox Black (2594B-10)
- Prime-Line Mailboxes & Accessories