Prime-Line

Nickel-Plated Double-Wing Flush Clips 6 Pack


product price: $4.69
/pk 6, $0.78/ea
Sold in multiples of 2 for $9.38

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Nickel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Finish Nickel

Description

These Double-Winged Flush Window Retainer Clips from Prime-Line Products are constructed from stamped steel and come in a rust-resistant, zinc-plated finish. They are designed to mount on narrow, vertical rails on the exterior side of dividing window mullions to secure two adjacent window screens. These flush-locking double-winged screen clips feature a simple mounting design where only one fastener is required per clip, to hold two window screens. These types of clips are most commonly used with wood-framed window screens and include fastening screws for quick and easy installation. Removal of window screens is easy with these double-winged retainer clips. A simple 1/4 turn of the clip (to the left or right), will align it with the vertical rail to which it is fastened, freeing in this manner the screens it is holding in place.
  • Used for dual window screen applications
  • Features a 1-11/16 in. double end flush screen clip
  • Can be applied to narrow rails to hold 2 adjacent screens in place
  • Nickel plated steel
  • 6 Pack
  • All the necessary mounting hardware is included for a quick and easy installation
  • A Phillips head screwdriver is required for installation
  • For further dimensional information, please see the line drawing
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.