Shop All Nail Assortments
Prime-Line
Nail Assortment Kit. Plastic Compartment Box Includes Common, Finish Single Pack
Mfr # 9220077
Zoro # G100933168
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Number of different sizes 7
- Material Steel
- Finish Zinc Plated
- Product Type Nails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9220077
- Zoro # G100933168
- UPC # 49793700773
- Country of Origin China
- Category Nail Assortments
Dimensions
Number of different sizes | 7 |
Number of Sizes | 7 |
Details
Item | Nails |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Product Type | Nails |
Includes | (130) 5/8 in. Finished Nails; (60) 1 in. Finished Nails; (30) 1-1/4 in Finished Nails; (30) 1-1/2 in. Finished Nails; (150) 3/4 in. Common Nails; (100) 1 in. Common Nails; (50) 1-1/2 in. Common Nails |
Number of Pieces | 550 |
Description
Do you need a variety of nails for projects around the house? This is an assortment of nails for the average homeowner. Each set includes common, finishing, brad and picture hanging nails. The nails are have a zinc finish. The sizes contained in each kit are 3/4 in, 1 in, and 1-1/2 in common or picture hanging nails. Sizes for the brad and finish nails are 5/8 in, 1 in, 1-1/4 in and 1-1/2 in. A hammer will be required for all nails and a nail set will be required for the finishing and brad nails. Keep a set on hand in your tool box or junk drawer, and be ready.Typically used for hanging pictures Can be used for finish woodworking projects Each kit contains 130 5/8 in. finished nails, 60 1 in. finished nails, 30 ea. 1-1/4 in and 1-1/2 in. finished nails and 150 3/4 in. common nails, 100 1 in. common nails and 50 1-1/2 in. common nails Constructed of steel with a zinc coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 5/16in X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9055515)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2-1/2 in, Zinc Plated Steel Truss Head Torx Drive, 8 PK (36991)
- G.L. HUYETT Cotter Pin 3/32 x 2 Monel (MS24665-343)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 95 PK (07712)
- AIR LOCKER Headless 23 Gauge Micro Pin Nails 1/2 Inch, 5/8 Inch, 3/4 Inch, 1 Inch and 1-3/16 Inch (PP420K)
- ONWARD Nail Kit 620pieces (AK05R)
- HILLMAN 7Oz Nail/Brad Asst (41826)
- VORTEX 10 in. Point Sds-plus Bulldog Extreme Hammer Steel (VO162402)
- MIDWEST FASTENER Nail Assorted 7 Oz (23590)
- Prime-Line Nail Assortments