Multipurpose Steel and Latch Mailbox Lock
Mfr # U 9940
Zoro # G100954804
Key Features
- Finish Brass Plated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # U 9940
- Zoro # G100954804
- UPC # 49793099402
- Country of Origin China
- Category Mailbox Doors & Locks
Details
Finish | Brass Plated |
Description
Easily replace a broken or lost mailbox lock with our multipurpose replacement mailbox lock. Installation is quick and easy and the lock works on a variety of brands, including: American Device, Auth-Florence, Bommer, and Miami Carey. Additionally, this replacement mailbox lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key in the lock, ensuring the mailbox is locked every time it is used.
The replacement lock includes a total of 5 zinc plated steel cams, brass pins, a spring steel locking clip and 2 keys. It is made of diecast with a brass plate finish and a counter-clockwise rotation to open.
- •REPLACEMENT LOCK – The U 9940 multipurpose replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. This is a 5-pin tumbler lock.
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works for several brands of mailboxes, including: American Device, Auth-Florence, Bommer, and Miami Carey.
- •INCLUDES – Replacement lock kit includes a total of 5 zinc-plated steel cams, brass pins, a spring steel locking clip and 2 keys.
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •DURABLE, STRONG CONSTRUCTION – Made of diecast with a brass-plated face, this replacement lock is strong and durable, sure to last the test of time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 21" x 15" x 15", Kraft, 20/Bundle (22XL21)
- REDI-TAG Tab, Index, Write-On, 416Ct Pk (RTG31010)
- EPSON Tm-C3500 Clr Inkjt Label Usb Rj45 (C31CD54011)
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- PRIME-LINE Counter Clockwise 5 Cams 5-Pin Mail Box Lock, Brass Face (S 4634)
- PRIME-LINE Mailbox Lock, 1-9/16 in. Cam Reach, Diecast Construction, Nickel Plate Single Pack (MP4299)
- PRIME-LINE Steel, Brass Plated Deadbolt Lock Single Pack (S 4086)
- PRIME-LINE Diecast Nickel, 5-Pin Mailbox Lock with Dust Cover, Auth Electric (S 4302)
- PRIME-LINE Mailbox Lock 5Cam Na-14 (S 4526)
- PRIME-LINE Mail Box Pin Tumbler Lock Cylinder and NYC M/F Cam (MP5102)
- SCHLAGE Latitude B/B Lever Mb (F40VLAT622)
- Prime-Line Mailbox Doors & Locks