Shop All Dummy Door Knobs
Prime-Line
Mortise Style Fluted Glass Door Knobs, Features 2 In. Outside Diameter Knobs, Chrome 1 Set
Mfr # E 28314
Zoro # G711928928
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # E 28314
- Zoro # G711928928
- Country of Origin China
- Category Dummy Door Knobs
Description
If your door knob set is acting up or broken, this E 28314 Mortise style fluted glass door knob set is the perfect choice for updating and fixing hardware on interior doors. With a beautiful and classic fluted glass and chrome finish, it's the perfect choice for your antique or vintage interior doors. Installation is a breeze, and the glass door knob set features 2 inch outside diameter knobs. These door knobs are for interior use only, and includes a 17/64 inch x 3-1/2 inch steel spindle with 3/8 inch -20 threads. This classic style door knob set fits square drive spindle systems commonly found in antique and vintage door hardware sets, and it can adjust to accommodate different door thicknesses. The diecast base on these knobs include the set screws for fastening the knobs to the square spindle, but it does NOT include any of the following components and they must be purchased separately: The internal mortise lock body, the door rosettes, the trim and strike plates, or the latch and fasteners. For matching rosettes and latch see Prime-Line's model numbers E 2439 and E 2440. Note: This item cannot be used on pre-bored doors that have large, newer style door knob holes without first prepping them to receive this hardware. Installation tip #1: Because the fasteners of the rosettes purchased separately require a solid surface to mount to, the large 2-1/8 inch approximate size holes must first be filled with a hardening filler, to then be able to receive the rosette fasteners. Products like Fix-It-All and Bondo Body Filler have worked well for some, but care must be used to avoid damaging any prefinished door surfaces during application and finishing. Installation tip #2: Apply a small amount of Loctite ThreadLocker 271 to the set screw threads in the event they are loosening - Loctite purchased separately.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Whitfield Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0143)
- HILLMAN 3-1/2 ZINC PLATED SAFETYHASP SWVLE (851412)
- PHIFER WIRE 36 in W X 100 ft L Charcoal Gray Aluminum Insect Screen Cloth (3000962)
- LAVI INDUSTRIES Brass Splice, Brass, 1-1/2" H, 6" L (00-830/1H)
- PRIME-LINE Solid Brass Vintage Door Knob Spindle Set, 2-1/4 In. Outside Diameter, Brass Single Pack (E 2280)
- BALDWIN ESTATE Full Dummy Door Knobs Bright Brass (5080.030.FD)
- KWIKSET Knob Lockset, Mechanical, Half Dummy (488T 5)
- COPPER CREEK Colonial Knob 1/2 Dummy Function, Black (CK2090BC)
- BALDWIN PRESTIGE Knob Lockset, Half Dummy, Knob, Grade 2 (93510-009)
- BALDWIN RESERVE Baldwin Reserve FDCONCRR112 Full Dummy C (FD.CON.CRR.112)
- BALDWIN RESERVE Baldwin Reserve HDROUCSR150 Half Dummy R (HD.ROU.CSR.150)
- Prime-Line Door Knob Locksets