Mortise Lock Set, Brass Right Hand, 2-1/2 in. Backset, Surface Mounted Single Pack
Mfr # SE 26010
Zoro # G100935032
Key Features
- Finish Brass
- Case Size 2-3/8 in.
Product Information
- Brand Prime-Line
- MFR # SE 26010
- Zoro # G100935032
- UPC # 18418260107
- Country of Origin China
- Category Keyed Entry Door Knobs
Dimensions
Case Size | 2-3/8 in. |
Details
Finish | Brass |
Description
These heavy-duty entrance mortise locksets are constructed of various materials and come in a polished brass finish. They are designed for use on exterior entry doors, engineered to match the vintage hardware used on the interior doors, without jeopardizing the security of your home. For use on entry doors ranging from 1-3/8 inch to 1-3/4 inch thick, and with the Segal keyway lock cylinders you can enjoy the beauty of yesterday’s vintage hardware with the strength of modern day security hardware. The knobs of these locksets are constructed of diecast and reinforced steel components, and they’re finished off with a beautiful wrought, solid, polished brass finish. The solid brass interior trim plate is smaller in size to the exterior trim plate, and it includes a rocker switch to engage the exterior knob function. A gray plastic dust box is also included for installation beneath the strike plate. This lockset features a split spindle knob system designed to prevent breaching of hardware from the exterior side of the door. The spindle half with the female threading and cross pin inserts from the exterior, while the spindle half with the male threading inserts from the interior side of the door. The knobs fasten to the spindle pieces with the set screws found on each knob shaft. Although the handing's of these locksets are reversible (instructions included), there are matching locksets available with opposite handed latches ready for installation.
- •This RIGHT-HANDED lockset can be used on entry doors of 1-3/8 inch to 1-3/4 inch thick to match interior vintage style hardware
- •2-1/2 inch backset, 1-1/16 inch x 7-5/8 inch faceplate, 9/16 inch latch projection, 1 inch deadbolt projection, 2-1/4 diameter knobs
- •Steel reinforced knobs include a wrought solid brass finish, solid brass trim plates and faceplate, steel strike with Zamak case
- •Plated and polished brass finish
- •5-1/4 inch tall and 3-3/8 inch width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges, CFA.97 B-M10-CH-10 (CFA.)
- KEEDEX Door Loop, Surface Mount, SS, White (K-DLW)
- CODEL DOORS 24" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2080pri8405)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 90 (60001ED3)
- PRIME-LINE Entry Door Mortise Lockset, 2-1/2 in. Backset, Single Cylinder, Satin Finish Single Pack (SE 27600)
- PRIME-LINE 2-1/2 in. Backset, Entrance Mortise Lockset, Wrought Solid Brass Single Pack (SE 26000)
- PRIME-LINE Prime-Line® Victorian Style Keyed Mortise Glass Knob Lock Set Classic Bronze Finish, E 2497 (E 2497)
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- MARKS USA Grade 2 Cylindrical Lock, F-Storeroom, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175F-26D-2-3/8)
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 82-Entry/Office, F-Flat Lever, Round Rose, Satin Chrome, 2-3/4 Inch (DH-J-82-F-26D)
- KENAURD Kenaurd:Mortise Lockset (2-3/4) Silver (Knob) - SC1 - LARGER-LH (KML234-SS-SC1-LH)
- Prime-Line Door Locks and Deadbolts