Shop All Keyed Entry Door Knobs
Prime-Line
Mortise Keyed Lock Set with Glass Knob, Fits Doors with 2-3/8 In. Backset
Mfr # E 28337
Zoro # G011928840
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # E 28337
- Zoro # G011928840
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Whether you are replacing the lock set on your antique doors or just love the traditional look of a glass knob, this mortise Lock set is the perfect choice for fixing hardware on interior doors. Made with a oil rubbed bronze constructed trim and a glass knob, it has a beautiful traditional look with modern construction! It can be used for left or right-hand installations, and has a lock bolt that is key activated from both the inside and outside. When you are restoring antique doors or replacing or updating hardware on older interior doors in your home, this mortise keyed lock set with glass knob is the perfect choice! Fits doors with a 2-3/8 inch backset.
Restrictions
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERCO Pull Rings, O Ring (3" Od For Chain) (SMF5002)
- LOCKEY Max Guard For Panic Bars Black (MAX-G-B)
- PRIME-LINE Steel Door Hole Cover Plate, Satin Nickel Single Pack (U 10446)
- BEST Cylindrical Lock, Input 24VDC (9KW37DEL15DS362624VC)
- PRIME-LINE 2-1/2 in. Backset, Entrance Mortise Lockset, Wrought Solid Brass Single Pack (SE 26000)
- PRIME-LINE Steel, Satin Nickel, Interior Door Lock (E 2330)
- PRIME-LINE Entry Door Mortise Lockset, 2-1/2 in. Backset, Single Cylinder, Satin Finish Single Pack (SE 27600)
- PRIME-LINE Prime-Line® Victorian Style Keyed Mortise Glass Knob Lock Set Classic Bronze Finish, E 2497 (E 2497)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 630)
- TELL Grade 2 Cylindrical Lock, Storeroom, Lever, Satin Chrome, 2-3/8 Inch Backset, SFIC Less Core-Small (L2080-IC-8-26D)
- PREMIER LOCK Satin Chrome Mortise Entry Left Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (ML01D)
- Prime-Line Door Locks and Deadbolts