Shop All Lockset Cylinders
Prime-Line
Mortise Key Cylinder, 1 in., Cast Zamak, Bronze Finish, Schlage-Style Single Pack
Mfr # J 4513
Zoro # G500933423
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bronze
- Length 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # J 4513
- Zoro # G500933423
- UPC # 49793045133
- Country of Origin United States
- Category Lockset Cylinders
Dimensions
Length | 1 in. |
Details
Finish | Bronze |
Description
This mortise key cylinder is constructed of heavy-duty cast Zamak and comes in a bronze finish. The cylinder measures 1 inch in length and features a standard thread of 1-5/32 inch x 32 thread. The key and keyway to this mortise key cylinder are designed to match the Schlage style characteristics and include one of each; one key and one cylinder with trim ring. For dual cylinders with 2 keys and trim rings see Prime-Line’s model number J 4514. This item is used with commercial deadbolt lock mechanisms by a variety of manufacturers.
- •Constructed of a heavy duty cast Zamak with stamped steel fittings
- •Comes in a beautiful, corrosion resistant, aluminum finish
- •Designed for use with commercial deadbolt door locks
- •Features a smooth contoured thumbturn and fits locks from a variety of manufacturers
- •Easy to install with only a few simple tools
- •Constructed of heavy-duty, pressure cast Zamak
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL PLASTIC TRACK FOR 1/4In. (4 FT P-8026)
- BEA Bollard, Plastic, Surface Mount, Bronze (10BOLLARDBRZ)
- ZORO SELECT Conical Washer, Pk25 (FW6CS00800-025P1)
- PRIME-LINE Heavy-Duty Non-Slip Furniture Pads, Triple Layer Pads, 4 in. x 4 in. 36 Pack (MP76710)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- PRIME-LINE 1-7/8 in. Brass Housing with Chrome Plated Face, Cylinder Lock Single Lock (E 2104)
- PRIME-LINE Cylinder Lock, 1-1/4 In., Schlage Shaped Keys Single Pack (E 2103)
- PRIME-LINE Kwikset, Weiser and Weslock Sliding Door Cylinder Lock Single Pack (E 2107)
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- SCHLAGE Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 6 Pins (20-022C 626)
- Prime-Line Door Locks and Deadbolts