Shop All Lockset Cylinders
Prime-Line
Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack
Mfr # E 2562
Zoro # G900933467
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Length 1-1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # E 2562
- Zoro # G900933467
- UPC # 49793125620
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1-1/4 in. |
Details
Finish | Polished Brass |
Description
This cylinder is constructed from solid brass and comes in a in a polished brass finish. It features a Segal SE-1 keyway with a 5 pin tumbler, and includes 2 cam options with 2 keys. This cylinder has a 1-1/8 inch outside diameter at 1-1/4 inch in length (depth), with a 1-3/8 outside diameter face. This key cylinder fits most entry door mortise lock systems and is easy to install.
- •Constructed from solid brass components, to include housing, pins and keys
- •Components come in a beautiful, corrosion resistant, brass plated finish
- •Designed for use with deadbolt and deadlatch door locks
- •Features a long reaching steel tailpiece and includes two brass keys
- •Easy to install with only a few simple tools
- •Mortise Installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 25 Ft (5000)
- SPEC Compression Spring, Stainless Steel, PK10, C04550390880S (C04550390880S)
- LLB LLB: LockMonkey: Set of 4 Replacement Shims w/ Case (MK241) (LOCK MONKEY) (MNK-MK241)
- KIDDE Lock Box, White, Surface, PushButton, 2 Keys (1413)
- PRIME-LINE Rim Cylinder Lock, 3/4 in. Hole Center, Diecast, Brass Plated, Kwikset Single Pack (U 9965)
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- PRIME-LINE Cylinder Lock, 1-1/4 In., Schlage Shaped Keys Single Pack (E 2103)
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- PRIME-LINE Kwikset, Weiser and Weslock Sliding Door Cylinder Lock Single Pack (E 2107)
- BALDWIN ESTATE Lifetime Satin Nickel Cylinders Lifetime Satin Nickel (8297.056)
- Prime-Line Lockset Cylinders