Mirror Door Roller, 3-3/4" L
Mfr # N 6870
Zoro # G3343300
Key Features
- Length (In.) 3 in
- Width (In.) 3 3/4 in
- For Use With Used on Contractor's Mirrored Doors
- Mounting Door
- Material Steel, Nylon
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6870
- Zoro # G3343300
- UPC # 49793068705
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 in |
Width (In.) | 3 3/4 in |
Shaft Length | 55/64 in |
Height (In.) | 8 13/32 in |
Mounting Hole Size (In.) | 3/16 in |
Depth (In.) | 55/64 in |
Wheel Diameter | 1 1/2 in |
Outside Dia. | 1-1/2" |
Roller Width/Dia. (In.) | 1-1/2 in. |
Details
For Use With | Used on Contractor's Mirrored Doors |
Mounting | Door |
Material | Steel, Nylon |
Finish | Yellow Zinc |
Color | Metallic Brown |
Category Type | Sliding Door Hardware |
Hardware | Included |
Number of Wheels | 1 |
Item | Mirror Door Roller |
Bearings | Steel |
Construction | Steel |
Requires | Hardware |
Type | Sliding Door |
Max. Weight (Lb.) | 40 lb |
Description
This Prime-Line N 6870 Mirror Door Roller Assembly is constructed of a steel housing and a concaved (grooved) edge, plastic wheel. The housing has 2-1/2 inch mounting hole centers, its body measures 1-11/16 inch wide and its only 7/16 inch deep. This mirror door roller assembly is most commonly used on wood framed sliding mirror doors. The wheel is constructed of durable plastic which provides for a smooth, long-lasting, quiet roll and it features a narrow concave (grooved) edge. This mirror door roller assembly mounts on the bottoms of sliding mirrored closet doors, it is adjustable once installed, and it is used by many closet door manufacturers.
- •MIRROR DOOR ROLLER ASSEMBLY – The Prime-Line N 6870 Mirror Door Roller Assembly is most commonly used on wood framed sliding mirror doors
- •CONSTRUCTION – The wheel is constructed of durable plastic which provides for a smooth, long-lasting, quiet roll and features a narrow concave (grooved) edge
- •INSTALLATION – It mounts on the bottoms of sliding mirrored closet doors, it is adjustable once installed, and it is used by many closet door manufacturers (tabs will sit flush to door frame and the back mounting lip helps to secure the roller assembly to the door
- •DIMENSIONS – The housing has 2-1/2 inch mounting hole centers, its body measures 1-11/16 inch wide and it’s only 7/16 inch deep
- •NOTE - Please review the line art for dimensions and compare with your needs before purchasing (Not Universal)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Large D-Rings 10 (LDR2)
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel, Fire Rated (F9800EO36-32D)
- ILCO Ilco: Key Blanks, LF12 GAS CAP & THULE SKI RACK (ILCO-LF12)
- MASTER LOCK Master Lock Padlock (6627LJ D04 6PIN KZ)
- PRIMELINE TOOLS Stamped Steel, Adjustable, Closet Door, Floor Guide (2 Pack) (MP6560)
- PRIMELINE TOOLS Door Roller Assembly, 7/8 in., Convex, Plastic Tires, Steel Bracket and Ball Bearings (2 Pack) (N 7449)
- PRIMELINE TOOLS Closet Door Bottom Guide, Cox Door Systems, Plastic (2 Pack) (N 6603)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (N 6649)
- PRIMELINE TOOLS 7/8 in. Panel Wardrobe Door Roller Assembly, Acme (1 Pair) (N 6548)
- PRIMELINE TOOLS Front Closet Door Roller with 1/4 in. Offset and 7/8 in. Nylon Wheel (Single Pack) (N 6500)
- NATIONAL HARDWARE Steel Double Box Rail Brackets 300 lb (N104-786)
- Primeline Tools Barn & Hanging Door Hardware