Prime-Line

Maximum Security Latch Strike, 1-1/4 In. x 7-7/8 In., Steel, Chrome Plated Single Pack


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish Chrome
  • Length 7-7/8 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 7-7/8 in.

Details

Finish Chrome

Description

This Prime-Line U 9476 Maximum Security Latch Strike is constructed of stamped steel and comes plated in a chrome finish. This security strike is designed to replace a standard strike plate for maximum security. Installation of this strike strengthens a locked door with six 3 inch long screws that attach to the jack/trimmer stud to help prevent kick-ins. Some mortising and pilot hole drilling may be required for flush install. Please refer to the line art for dimensions and compare with your needs before ordering.


  • •ADD ADDITIONAL SECURITY –This Prime-Line U 9476 Maximum Security Latch Strike provides additional security at the most vulnerable area of door
  • •CONSTRUCTION – Constructed of stamped steel and comes plated in a chrome finish
  • •EASY INSTALLATION – Easy to install in less than 30 minutes with a few simple tools
  • •COMPATIBLE – Compatible with right or left swing-in doors
  • •DIMENSIONS – 0.88 x 1.25 x 7.87 inch; extended plate height allows for a secure installation with a total of six (6) 3 inch fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.