Mailbox Lock, 5 Cam, Nickle Finish, National Keyway, Counter-Clockwise
Mfr # S 4573
Zoro # G500954817
Key Features
- Finish Nickel Plated
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # S 4573
- Zoro # G500954817
- UPC # 49793245731
- Country of Origin China
- Category Mailbox Doors & Locks
Details
Finish | Nickel Plated |
Description
The Prime-Line S 4573 Diecast 5 Pin National Keyway Mailbox Lock and Key Set makes it easy to secure your mail. It is designed for use with most mailboxes. The mailbox key set comes complete with a 5 pin mailbox lock, 5 cams, and 2 keys. These multi-cam assortments eliminate the need for individual locks. The mailbox key lock set is constructed of diecast, brass, steel, and stamped steel materials. It features a spring steel locking clip and hex securing nut. The steel components come finished in a corrosion-resistant zinc-plated finish. The cylinder face comes in a nickel-plated finish. The lock is easy to install with a few simple tools. Please refer to the line art drawing for dimensions and compare with your needs before purchasing.
- •REPLACEMENT LOCK – This multipurpose Prime-Line replacement mailbox lock is an easy fix and can easily replace lost or broken mailbox locks. Features 5 cams and an NA-14 key
- •WORKS FOR SEVERAL BRANDS – This replacement mailbox lock works with several brands of mailboxes that are residential, cluster mailboxes or community mailboxes
- •BUILT TO LAST – The mail box lock and key set is constructed of diecast, brass, steel, and stamped steel materials; the steel components come finished in a corrosion-resistant zinc-plated finish; the cylinder face comes in a nickel-plated finish
- •LOCKING SECURITY FEATURE – This lock has a security feature that prevents the key from being removed when in the unlocked position, which prevents forgetting the key, and ensuring the mailbox is locked every time it’s used.
- •NOTE – This mailbox lock unlocks by turning the included keys in a in the counter-clockwise direction and has a retaining hex nut and retaining clip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 30", Kraft, 15/Bundle (493T63)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A966)
- BOX PACKAGING Long Cardboard Corrugated Boxes, 48"L x 16"W x 16"H, Kraft (481616)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- PRIME-LINE Mailbox Lock Thrded Na14 (S 4573)
- PRIME-LINE Steel, Brass Plated Deadbolt Lock Single Pack (S 4086)
- PRIME-LINE Diecast Nickel, 5-Pin Mailbox Lock with Dust Cover, Auth Electric (S 4302)
- PRIME-LINE 5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, American Device (S 4129)
- PRIME-LINE Mail Box Pin Tumbler Lock Cylinder and NYC M/F Cam (MP5102)
- PRIME-LINE Mailbox Lock 5Cam Na-14 (S 4526)
- PRIMELINE TOOLS Mail Box Lock, 5-Cam, 5-Pin, 13/16 in. Threaded, Counter-Clockwise (Single Pack) (MP4945)
- Prime-Line Mailboxes & Accessories