Shop All Machine Screws
Prime-Line
Machine Screw, Truss Head, Phil/Sltd Combo #8-32 X 1in Zinc Plated Steel 75PK
Mfr # 9006761
Zoro # G900921068
product price: $9.35
/pk 75, $0.12/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Drive Size #8-32 X 1 in.
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9006761
- Zoro # G900921068
- UPC # 49793118233
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1 in |
Drive Size | #8-32 X 1 in. |
Size | #8 |
Dimensional Standards | ASME B18.6.3 & SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3, SAE J82 |
Item | Machine Screw |
Number of Pieces | 75 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #8-32 X 1 inch
- •Truss Head, Phillips/Slotted Combination Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and SAE J82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK (U07150.050.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Black Oxide Finish, 100 PK (U38402.019.0001)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07230.019.0062)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32514)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Comb #8-32 X 1-1/8in Zinc Plated Steel 75PK (9006780)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 16MM Zinc Plated Steel 25PK (9121521)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 25MM A2-70 Stainless Steel 10PK (9121740)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 30MM A2-70 Stainless Steel 10PK (9131423)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 1/2in Grade 18-8 Stainless Steel 25PK (9001750)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1/2in Grade 18-8 Stainless Steel 25PK (9001033)
- MIDWEST FASTENER #10-24 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 20 PK (65565)
- Prime-Line Machine Screws