Shop All Machine Screws
Prime-Line
Machine Screw, Truss Head, Phil/Sltd Comb #8-32 X 1-1/8in Zinc Plated Steel 75PK
Mfr # 9006780
Zoro # G100921028
product price: $3.19
/pk 75, $0.04/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Truss Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Drive Size #8-32 X 1-1/8 in.
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9006780
- Zoro # G100921028
- UPC # 49793116055
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1-1/8 in |
Drive Size | #8-32 X 1-1/8 in. |
Size | #8 |
Dimensional Standards | ASME B18.6.3 & SAE J82 |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3, SAE J82 |
Item | Machine Screw |
Number of Pieces | 75 |
Tip Style | Blunt |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #8-32 X 1-1/8 inch
- •Truss Head, Phillips/Slotted Combination Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and SAE J82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 25 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK (M51120.080.0025)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A)
- PRIME-LINE Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (9086979)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Combo #8-32 X 1in Zinc Plated Steel 75PK (9006761)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #2-56 X 1/4in Zinc Plated Steel 100PK (9002676)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 5/8in Zinc Plated Steel 75PK (9005203)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 40MM A2-70 Stainless Steel 10PK (9121388)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 2in Zinc Plated Steel 100PK (9001664)
- PRIME-LINE Machine Screw, Metric Pan Head Phil Drive M8-1.25 X 40MM A2-70 Stainless Steel 10PK (9131824)
- ZORO SELECT #8-32 x 5/16 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 10000 PK (0805MCT)
- Prime-Line Machine Screws