Shop All Machine Screws
Prime-Line
Machine Screw, Round, Phil/Sltd Comb Drive #8-32 X 5/8in Zinc Plated Steel 100PK
Mfr # 9003533
Zoro # G600934160
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #8-32 X 5/8 in.
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9003533
- Zoro # G600934160
- UPC # 49793124951
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 5/8 in |
Drive Size | #8-32 X 5/8 in. |
Size | #8 |
Dimensional Standards | ASME B18.6.3 & SAE J82 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3, SAE J82 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 100 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: #8-32 X 5/8 inch Round Head, Phillips/Slotted Combination Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & SAE J82
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 5/8"-11 Ext Thrd Sz, Steel, 5 PK (5XA13)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (1424CSFL)
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 75 mm L, 2 PK (30985)
- DAGGERZ Wood Screw, #8, 1-1/4 in, Zinc Plated Low Carbon Steel Flat Head Phillips Drive, 7500 PK (DLFLPHZ081104**)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 5in Zinc Plated Steel 20PK (9005792)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #10-24 X 3/8in Zinc Plated Steel 75PK (9004519)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 4in Zinc Plated Steel 20PK (9005754)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 80MM A2-70 Stainless Steel 5PK (9121661)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M6-1.0 X 14MM A2-70 Stainless Steel 10PK (9131566)
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb Dr 1/4in-20 X 3in 18-8 Stainless Steel 25PK (9009613)
- NEWPORT FASTENERS 1/2"-13 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 350 PK (473649-350)
- Prime-Line Machine Screws