Shop All Machine Screws
Prime-Line
Machine Screw, Round, Phil/Sltd Comb Drive #10-24 X 3/8in Zinc Plated Steel 75PK
Mfr # 9004519
Zoro # G100934424
product price: $1.89
/pk 75, $0.03/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #10-24 X 3/8 in.
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9004519
- Zoro # G100934424
- UPC # 49793128850
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Drive Size | #10-24 X 3/8 in. |
Size | #10 |
Dimensional Standards | ASME B18.6.3 & SAE J82 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3, SAE J82 |
Item | Machine Screw |
Number of Pieces | 75 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: #10-24 X 3/8 inch Round Head, Phillips/Slotted Combination Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & SAE J82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-12, 316 Stainless Steel, Not Graded, Plain, 21/32 in Ht, 10 PK (U55730.056.0001)
- ZORO SELECT Ultrasonic Insert, #10-24, 3/8 in L, 0.252 in Insert Dia., 0.252 in Tapered End Dia., Brass, 50 PK (HI-124-WH-PK50)
- ZORO SELECT Zinc Plated & Black Finish Thread Cutting Push On Nut Assortment, 245 pc. (8145)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 2 ft, Stainless Steel, 316, Plain Finish (44229)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 5/8in Zinc Plated Steel 75PK (9005203)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #2-56 X 1/4in Zinc Plated Steel 100PK (9002676)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 5in Zinc Plated Steel 20PK (9005792)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 16MM Zinc Plated Steel 25PK (9121160)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 25MM A2-70 Stainless Steel 10PK (9131414)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #10-32 X 1/2in Solid Brass 25PK (9004082)
- MIDWEST FASTENER 5/16"-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (79068)
- Prime-Line Machine Screws