Shop All Machine Screws
Prime-Line
Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1/2in Solid Brass 100PK
Mfr # 9003476
Zoro # G100934202
$14.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #8-32 X 1/2 in.
- Material Brass
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9003476
- Zoro # G100934202
- UPC # 49793106322
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 1/2 in |
Drive Size | #8-32 X 1/2 in. |
Size | #8 |
Dimensional Standards | ASME B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Brass |
Finish | Brass |
Standards | ASME B18.6.3 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 100 |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #8-32 X 1/2 inch
- •Round head, Phillips/slotted combination drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and SAE J82
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 25 PK (M04100.140.0050)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 8 PK (76041)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 100 PK (U07000.019.0175)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (M07000.030.0018)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1-1/2in Solid Brass 25PK (9003778)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #10-32 X 1/2in Solid Brass 25PK (9004082)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive 1/4in-20 X 2in Solid Brass 25PK (9005585)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9001181)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 45MM A2-70 Stainless Steel 10PK (9121397)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M2-0.4 X 10MM 18-8 Stainless Steel 10PK (9120628)
- ZORO SELECT M8-1.25 x 16 mm Slotted Flat Machine Screw, Plain Brass, 25 PK (M48170.080.0016)
- Prime-Line Machine Screws