Shop All Machine Screws
Prime-Line
Machine Screw, Round Head, Phil/Sltd Comb #10-24 X 1-1/4in 18-8 Stainless Steel 25PK
Mfr # 9004709
Zoro # G300934613
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size #10-24 X 1-1/4 in.
- Material Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9004709
- Zoro # G300934613
- UPC # 49793134844
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/4 in |
Drive Size | #10-24 X 1-1/4 in. |
Size | #10 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Combination Phillips/Slotted |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 25 |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #10-24 X 1-1/4 inch
- •Round Head, Phillips/Slotted Combination Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and SAE J82
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1-1/2 in OD (SO-1505)
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.137.7200)
- PRECISION BRAND Arbor Shim, 0.0030x1 3/8ID, Grn, Pk10 (44816)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45958)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M2-0.4 X 12MM A2-70 Stainless Steel 10PK (9120634)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-28 X 1/2in Grade 18-8 Stainless Steel 10PK (9001699)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 5/8in Zinc Plated Steel 75PK (9005203)
- PRIME-LINE Machine Screw, Truss Head, Phil/Sltd Comb #8-32 X 1-1/8in Zinc Plated Steel 75PK (9006780)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 12MM A2-70 Stainless Steel 10PK (9131367)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 6MM A2-70 Stainless Steel 10PK (9121293)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07282)
- Prime-Line Machine Screws