Shop All Machine Screws
Prime-Line
Machine Screw, Pan, Phil/Sltd Comb Drive 1/4in-20 X 1in Zinc Plated Steel 100PK
Mfr # 9009516
Zoro # G800933239
product price: $23.25
/pk 100, $0.23/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Drive Size 1/4 in.-20 X 1 in.
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.3, SAE J82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9009516
- Zoro # G800933239
- UPC # 49793191793
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Drive Size | 1/4 in.-20 X 1 in. |
Size | 1/4" |
Dimensional Standards | ASME B18.6.3 & SAE J82 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination Phillips/Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.3, SAE J82 |
Item | Machine Screw |
Number of Pieces | 100 |
Tip Style | Blunt |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: 1/4 inch-20 X 1 inch Pan Head, Phillips/Slotted Combination Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & SAE J82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (9081450)
- ZORO SELECT Hex Nut, 7/8"-9, Brass, Not Graded, Plain, 3/4 in Ht, 5 PK (1WE40)
- SERCO Spacers, Spacer (586-1999)
- TAMPER-PRUF SCREWS #10-32 x 1/2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 100 PK (141512)
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb 1/4in-20 X 2in Zinc Plated Steel 100PK (9009584)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9131195)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9131186)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 3/4in Solid Brass 50PK (9001788)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1-1/2in Solid Brass 25PK (9003778)
- PRIME-LINE Machine Screw, Indt Hex Head, Phillip Drive 1/4in-20 X 1-1/2in 18-8 Stainless Steel 25PK (9013259)
- ZORO SELECT #10-32 x 3/8 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB31)
- Prime-Line Machine Screws