Shop All Machine Screws
Prime-Line
Machine Screw, Pan Head, Phil/Sltd Comb Dr 1/4in-20 X 3in 18-8 Stainless Steel 25PK
Mfr # 9009613
Zoro # G100933144
product price: $13.39
/pk 25, $0.54/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Drive Size 1/4 in.-20 X 3 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9009613
- Zoro # G100933144
- UPC # 49793119360
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Drive Size | 1/4 in.-20 X 3 in. |
Size | 1/4" |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination Phillips/Slotted |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Number of Pieces | 25 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: 1/4 inch-20 X 3 inch Pan Head, Phillips/Slotted Combination Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07150.011.0087)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (N04100.075.0200)
- GRK FASTENERS Wood Screw, 3/8 in, 8 in, Torx Drive, 50 PK (12287)
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK (UST235924)
- PRIME-LINE Machine Screw, Pan, Phil/Sltd Comb Drive #6-32 X 1-1/2in 18-8 Stainless Steel 25PK (9008680)
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb #10-24 X 1-1/2in 18-8 Stainless Steel 25PK (9009136)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 16MM Zinc Plated Steel 25PK (9121160)
- PRIME-LINE Machine Screw, Pan, Phil/Sltd Comb Drive 1/4in-20 X 1in Zinc Plated Steel 100PK (9009516)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive 1/4in-20 X 2in Solid Brass 25PK (9005585)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 16MM A2-70 Stainless Steel 10PK (9121525)
- MIDWEST FASTENER #10-32 x 3-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68287)
- Prime-Line Machine Screws