Shop All Machine Screws
Prime-Line
Machine Screw, Pan Head, Phil/Sltd Comb #10-24 X 1-1/2in 18-8 Stainless Steel 25PK
Mfr # 9009136
Zoro # G800933956
product price: $5.39
/pk 25, $0.22/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Combination Phillips/Slotted Drive
- System of Measurement Inch
- Drive Size #10-24 X 1-1/2 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9009136
- Zoro # G800933956
- UPC # 49793134356
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Drive Size | #10-24 X 1-1/2 in. |
Size | #10 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination Phillips/Slotted |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 25 |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #10-24 X 1-1/2 inch
- •Pan Head, Phillips/Slotted Combination Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.6.3 and ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.100.2400)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (67713)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (U08210.031.0125)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon 100 PK (1016ANM)
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb Dr 1/4in-20 X 3in 18-8 Stainless Steel 25PK (9009613)
- PRIME-LINE Machine Screw, Pan, Phil/Sltd Comb Drive #6-32 X 1-1/2in 18-8 Stainless Steel 25PK (9008680)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 6MM A2-70 Stainless Steel 10PK (9121293)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Drive 1/4in-20 X 3-1/2in Zinc Plated Steel 25PK (9005735)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-24 X 3/4in Grade 18-8 Stainless Steel 25PK (9001308)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 25MM A2-70 Stainless Steel 10PK (9131414)
- ZORO SELECT M3-0.50 x 10 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK (M24520.030.0010)
- Prime-Line Machine Screws