Shop All Machine Screws
Prime-Line
Machine Screw, Pan Head, Phillips Drive #8-32 X 2in 18-8 Stainless Steel 25PK
Mfr # 9127031
Zoro # G800921359
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #8-32 X 2 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9127031
- Zoro # G800921359
- UPC # 49793194770
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 2 in |
Drive Size | #8-32 X 2 in. |
Size | #8 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 25 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: #8-32 X 2 inch Pan Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Brass Steel Pan Head Phillips Drive, 30 PK (64153)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.8888)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (LWXIS0370USA-100BX)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #4-40 X 2in 18-8 Stainless Steel 25PK (9126651)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #10-24 X 1in 18-8 Stainless Steel 25PK (9127411)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #4-40 X 1/2in 18-8 Stainless Steel 25PK (9126556)
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb 1/4in-20 X 2in Zinc Plated Steel 100PK (9009584)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 1/2in Grade 18-8 Stainless Steel 25PK (9001750)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 45MM A2-70 Stainless Steel 10PK (9131452)
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (HTCEIF0-800500US-100P)
- Prime-Line Machine Screws