Shop All Machine Screws
Prime-Line
Machine Screw, Pan Head, Phillips Drive #4-40 X 1/2in 18-8 Stainless Steel 25PK
Mfr # 9126556
Zoro # G300921347
product price: $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Drive Size #4-40 X 1/2 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9126556
- Zoro # G300921347
- UPC # 49793167163
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 1/2 in |
Drive Size | #4-40 X 1/2 in. |
Size | #4 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Number of Pieces | 25 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #4-40 X 1/2 inch
- •Pan Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (513051G)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 100 PK (M01200.060.0080)
- ZORO SELECT Push-In Rivet, Dome Head, 9 mm Dia., 28 mm L, Nylon Body, 4 PK (9327PK)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.005", Pk20 (MSE005)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 2in 18-8 Stainless Steel 10PK (9127886)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive 1/4in-20 X 3in 18-8 Stainless Steel 10PK (9127943)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #4-40 X 2in 18-8 Stainless Steel 25PK (9126651)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M2-0.4 X 12MM A2-70 Stainless Steel 10PK (9130690)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M8-1.25 X 25MM A2-70 Stainless Steel 10PK (9121740)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 1in 18-8 Stainless Steel 100PK (9005374)
- ZORO SELECT #2-56 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.008.0062)
- Prime-Line Machine Screws