Shop All Machine Screws
Prime-Line
Machine Screw, Oval Head Phillip Drive #10-24 X 1-1/2in 18-8 Stainless Steel 25PK
Mfr # 9011055
Zoro # G100921721
product price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Drive Size #10-24 X 1-1/2 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9011055
- Zoro # G100921721
- UPC # 49793126849
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Drive Size | #10-24 X 1-1/2 in. |
Size | #10 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 25 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: #10-24 X 1-1/2 inch
- •Oval Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07184)
- X1 TOOLS 1/4 x 3 Cotter Pin Clip 200 Pins by X1 Tools (X1E-CON-PIN-COT-1800x200)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (U01252.050.0350)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51530.031.0001)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #6-32 X 2in 18-8 Stainless Steel 100PK (9010582)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #10-32 X 3/4in 18-8 Stainless Steel 100PK (9010829)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive #2-56 X 1/4in Zinc Plated Steel 100PK (9002676)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #10-24 X 2in 18-8 Stainless Steel 50PK (9004787)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb 1/4in-20 X 1/2in Solid Brass 25PK (9005146)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9121136)
- NEWPORT FASTENERS #6-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 9000 PK (448181)
- Prime-Line Machine Screws