Shop All Machine Screws
Prime-Line
Machine Screw, Oval Head Phil Drive #6-32 X 2in 18-8 Stainless Steel 100PK
Mfr # 9010582
Zoro # G800921533
product price: $10.19
/pk 100, $0.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Drive Size #6-32 X 2 in.
- Material Stainless Steel
- Finish Plain
- Standards ASME B18.6.3, ASME B1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9010582
- Zoro # G800921533
- UPC # 49793128232
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 2 in |
Drive Size | #6-32 X 2 in. |
Size | #6 |
Dimensional Standards | ASME B18.6.3 & ASME B1.1 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.3, ASME B1.1 |
Item | Machine Screw |
Number of Pieces | 100 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: #6-32 X 2 inch Oval Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.6.3 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0020x3/8 ID, Pk10 (25103)
- MIDWEST FASTENER Grade 5, 5/16"-18 Flange Bolt, Zinc Plated Steel, 3 in L, 4 PK (34795)
- MIDWEST FASTENER M8-1.25 Socket Head Cap Screw, Chrome Plated Steel, 50 mm Length, 5 PK (74426)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 316 Stainless Steel, Not Graded, Plain, 10 PK (U55411.056.0002)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #10-32 X 3/4in 18-8 Stainless Steel 100PK (9010829)
- PRIME-LINE Machine Screw, Oval Head Phillip Drive #10-24 X 1-1/2in 18-8 Stainless Steel 25PK (9011055)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #12-24 X 1in 18-8 Stainless Steel 25PK (9011207)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 80MM A2-70 Stainless Steel 5PK (9121661)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M2-0.4 X 4MM A2-70 Stainless Steel 10PK (9130645)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 3/8in Grade 18-8 Stainless Steel 25PK (9001018)
- MIDWEST FASTENER M8-1.25 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51585)
- Prime-Line Machine Screws