Shop All Hex Nuts
Prime-Line
Machine Screw Nut, #8-32, Steel, Zinc Plated, 100 PK
Mfr # 9074078
Zoro # G000921012
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B 18.2.2 & ASME B1.1
- Thread Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9074078
- Zoro # G000921012
- UPC # 49793131799
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Thread Length | Full |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B 18.2.2 & ASME B1.1 |
Thread Type | Full |
Item | Machine Screw Nut |
Thread Direction | Right Hand |
Number of Pieces | 100 |
Thread Style | Full |
Description
Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.Size: #8-32 Very common and versatile nut Same in design as a standard hex nut, but smaller to accommodate machine screw sizes Screws onto a machine screw of the same thread size Often used with a washer with same diameter opening Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B 18.2.2 & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 100 PK (U07566.019.0112)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 8 in L (U01200.112.0800)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, 316 Stainless Steel, Not Graded, Plain, 25 PK (U55411.043.0002)
- METRIC BLUE M10-1.50 Socket Head Cap Screw, Metric Blue Steel, 50 mm Length, 10 PK (UST184120)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073413)
- PRIME-LINE Machine Screw Nut, 1/4"-20, Brass, Brass, 25 PK (9074496)
- PRIME-LINE Machine Screw Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 100 PK (9074154)
- PRIME-LINE Machine Screw Nut, #10-32, Brass, Brass, 50 PK (9074192)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade A, Hot Dipped Galvanized, 50 PK (9073698)
- PRIME-LINE Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 50 PK (9086637)
- ALLIED TITANIUM Hex Nut, 1/4"-28, Titanium, Grade 5 (0005329)
- Prime-Line Hex Nuts