Shop All Hex Nuts
Prime-Line
Machine Screw Nut, #8-32, Brass, Brass, 50 PK
Mfr # 9074116
Zoro # G600935075
product price: $7.15
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- Standards ASME B 18.2.2 & ASME B1.1
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9074116
- Zoro # G600935075
- UPC # 49793133052
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #8-32 |
Details
Item | Machine Screw Nut |
Material | Brass |
Finish | Brass |
Standards | ASME B 18.2.2 & ASME B1.1 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 50 |
Description
Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.
- •Size: #8-32
- •Very common and versatile nut
- •Same in design as a standard hex nut, but smaller to accommodate machine screw sizes
- •Screws onto a machine screw of the same thread size
- •Often used with a washer with same diameter opening
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B 18.2.2 and ASME B1.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 25 PK (1WB22)
- ZORO SELECT Dowel Pin, Std, Nyl, 1/4x1/2 L, PK50 (4DAH1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 1 1/4 in Lg (TSI0250125S0-025P)
- 3M Reclosable Fastener, VHB Acrylic Adhesive, 150 ft, 1/2 in Wd, Clear (.500SJ3560)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073413)
- PRIME-LINE Machine Screw Nut, #6-32, Brass, Plain, 50 PK (9074021)
- PRIME-LINE Hex Nut, 5/8"-11, Steel, Grade 5, Zinc Plated, 10 PK (9086409)
- PRIME-LINE Hex Nut, M24-3.00, Steel, Class 8, Zinc Plated, 2 PK (9088005)
- PRIME-LINE Hex Nut, 5/16"-18, Aluminum, Not Graded, Aluminum, 25 PK (9073423)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 50 PK (9073449)
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Not Graded, Black Oxide, 7/32 in Ht, 100 PK (HNI5025LH-100BX)
- Prime-Line Hex Nuts