Shop All Hex Nuts
Prime-Line
Machine Screw Nut, 1/4"-20, Brass, Brass, 25 PK
Mfr # 9074496
Zoro # G900933184
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Brass
- Standards ASME B 18.2.2 & ASME B1.1
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9074496
- Zoro # G900933184
- UPC # 49793117571
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Machine Screw Nut |
Material | Brass |
Finish | Brass |
Standards | ASME B 18.2.2 & ASME B1.1 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 25 |
Description
Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.Size: 1/4 inch-20 Very common and versatile nut Same in design as a standard hex nut, but smaller to accommodate machine screw sizes Screws onto a machine screw of the same thread size Often used with a washer with same diameter opening Thread Type: Coarse, Thread Class: UNC-2B Specification(s) Met: ASME B 18.2.2 & ASME B1.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M07400.030.0010)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M14-2.00 (5403-14)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 18 mm L, 50 PK (M51010.050.0018)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 1/4"-20, Grade 8 (T1420HNYZ8)
- PRIME-LINE Machine Screw Nut, #8-32, Brass, Brass, 50 PK (9074116)
- PRIME-LINE Machine Screw Nut, #2-56, Brass, Brass, 100 PK (9073909)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073508)
- PRIME-LINE Hex Nut, 5/16"-18, Aluminum, Not Graded, Aluminum, 25 PK (9073423)
- PRIME-LINE Hex Nut, 1/4"-20, Nylon, 6/6, Plain, 25 PK (9088727)
- PRIME-LINE Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (9086979)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Zinc Plated, 1-7/64 in Ht, 50 PK (112NHH)
- Prime-Line Hex Nuts