Shop All Hex Nuts
Prime-Line
Machine Screw Nut, #10-32, Brass, Brass, 50 PK
Mfr # 9074192
Zoro # G300935078
product price: $6.15
/pk 50, $0.12/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size #10-32
- Material Brass
- Finish Brass
- Standards ASME B 18.2.2 & ASME B1.1
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9074192
- Zoro # G300935078
- UPC # 49793117526
- Country of Origin Taiwan, Province of China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Machine Screw Nut |
Material | Brass |
Finish | Brass |
Standards | ASME B 18.2.2 & ASME B1.1 |
System of Measurement | Inch |
Thread Type | Metric Fine |
Thread Direction | Right Hand |
Number of Pieces | 50 |
Description
Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.
- •Size: #10-32
- •Very common and versatile nut
- •Same in design as a standard hex nut, but smaller to accommodate machine screw sizes
- •Screws onto a machine screw of the same thread size
- •Often used with a washer with same diameter opening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 50 PK (01234)
- AMPG Shoulder Screw, 5g6g Thr Sz, 16mm Thr Lg, 10 mm Shoulder Lg, 18-8 Stainless Steel (STR601M12X10)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 5/16"-18 Thread Size, 3" Lg, 10 PK (71708)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0275)
- PRIME-LINE Hex Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 50 PK (9086637)
- PRIME-LINE Machine Screw Nut, #2-56, Brass, Brass, 100 PK (9073909)
- PRIME-LINE Hex Nut, 3/8"-16, Aluminum, Not Graded, Aluminum, 25 PK (9073518)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 50 PK (9086941)
- PRIME-LINE Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 25 PK (9087834)
- PRIME-LINE Hex Nut, 5/16"-18, Aluminum, Not Graded, Aluminum, 25 PK (9073423)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Steel, Grade 2H, Black Oxide, 19/64 in Ht, 50 PK (U22280.031.0001)
- Prime-Line Hex Nuts