Shop All Hex Nuts
Prime-Line
Machine Screw Nut, #10-24, Steel, Zinc Plated, 100 PK
Mfr # 9074249
Zoro # G700921237
product price: $2.15
/pk 100, $0.02/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Standards ASME B 18.2.2 & ASME B1.1
- Thread Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9074249
- Zoro # G700921237
- UPC # 49793131805
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Thread Length | Full |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B 18.2.2 & ASME B1.1 |
Thread Type | Full |
Item | Machine Screw Nut |
Thread Direction | Right Hand |
Number of Pieces | 100 |
Thread Style | Full |
Description
Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.
- •Size: #10-24
- •Very common and versatile nut
- •Same in design as a standard hex nut, but smaller to accommodate machine screw sizes
- •Screws onto a machine screw of the same thread size
- •Often used with a washer with same diameter opening
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B 18.2.2 and ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (25F87KCS)
- ITW Self-Drilling Screw, #12 x 1 in, Steel Pan Head 80 PK (21412)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1-1/2 in Wd, Black (SJ3000)
- HILLMAN Common Nail, 3 in L, 16D, Steel, Bright Finish (195665)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- PRIME-LINE Hex Nut, M6-1.00, Steel, Class 8, Zinc Plated, 25 PK (9087834)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 100 PK (9073451)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Hot Dipped Galvanized, 100 PK (9073508)
- PRIME-LINE Hex Nut, 1/4"-20, Nylon, 6/6, Plain, 25 PK (9088727)
- PRIME-LINE Hex Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 50 PK (9073449)
- NEWPORT FASTENERS Machine Screw Nut, #12-24, Steel, Plain, 0.161 in Ht, 100 PK (740661-PR-100)
- Prime-Line Hex Nuts