Shop All Hex Nuts
Prime-Line
Machine Screw Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 100 PK
Mfr # 9074325
Zoro # G800934113
product price: $9.95
/pk 100, $0.10/ea
Sold in multiples of 2 for $19.90
$19.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B 18.2.2 & ASME B1.1
- System of Measurement Inch
- Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9074325
- Zoro # G800934113
- UPC # 49793114617
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-24 |
Thread Length | Full |
Details
Item | Machine Screw Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | ASME B 18.2.2 & ASME B1.1 |
System of Measurement | Inch |
Thread Type | Metric Coarse |
Thread Direction | Right Hand |
Number of Pieces | 100 |
Description
Hex nuts are the most widely used nuts and will work for most applications. They are standard thickness and can be installed with a wrench or socket set. Machine screw nuts, is a subset of finished hex nuts designed for use with machine screws, which are typically much smaller than bolts.
- •Size: #10-24
- •Very common and versatile nut
- •Same in design as a standard hex nut, but smaller to accommodate machine screw sizes
- •Screws onto a machine screw of the same thread size
- •Often used with a washer with same diameter opening
- •Thread Type: Coarse, Thread Class: UNC-2B
- •Specification(s) Met: ASME B 18.2.2 and ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, 18-8 SS, #5 x 3 (U51562.289.0300)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (M07000.060.0022)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 10.9, Black Oxide Finish (M20130.240.1000)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01209.062.0600)
- PRIME-LINE Hex Nut, 1/2"-13, Nylon, 6/6, Plain, 10 PK (9088803)
- PRIME-LINE Hex Nut, M8-1.25, Stainless Steel, Not Graded, Plain, 25 PK (9087568)
- PRIME-LINE Hex Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (9073280)
- PRIME-LINE Machine Screw Nut, #10-32, Brass, Brass, 50 PK (9074192)
- PRIME-LINE Machine Screw Nut, #8-32, Steel, Zinc Plated, 100 PK (9074078)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (9073356)
- TENNANT Hex Nut, M8-1.25, Stainless Steel (07786)
- Prime-Line Hex Nuts