Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 25MM Zinc Plated Steel 25PK
Mfr # 9131410
Zoro # G900922232
product price: $13.25
/pk 25, $0.53/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size M5-0.8 X 25MM
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985, ISO 898-1 CLASS 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9131410
- Zoro # G900922232
- UPC # 49793167422
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | M5-0.8 |
Fastener Length | 25 mm |
Drive Size | M5-0.8 X 25MM |
Size | M5 |
Dimensional Standards | DIN 7985, ISO 898-1 CLASS 4.8 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985, ISO 898-1 CLASS 4.8 |
Item | Machine Screw |
Number of Pieces | 25 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: M5-0.8 X 25MM Pan Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt Specification(s) Met: DIN 7985, ISO 898-1 CLASS 4.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Deck Screw, #8 x 2 in, Flat Head, Torx Drive (2GCS10BK)
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (900832-10)
- ZORO SELECT #10-24 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0300)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.100.0016)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 25MM Zinc Plated Steel 25PK (9131239)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M3-0.5 X 6MM Zinc Plated Steel 25PK (9131002)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 12MM Zinc Plated Steel 25PK (9131363)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 30MM A2-70 Stainless Steel 10PK (9131423)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9001181)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 16MM A2-70 Stainless Steel 10PK (9131215)
- ZORO SELECT M6-1.00 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPD060180-025P1)
- Prime-Line Machine Screws