Shop All Machine Screws
Prime-Line
Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 25MM A2-70 Stainless Steel 10PK
Mfr # 9131414
Zoro # G600922204
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size M5-0.8 X 25MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9131414
- Zoro # G600922204
- UPC # 49793208415
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.8 |
Fastener Length | 25 mm |
Drive Size | M5-0.8 X 25MM |
Size | M5 |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7985 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 10 |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M5-0.8 X 25MM
- •Pan Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFP8)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02929)
- ITW BRANDS Self-Tapping Screw - #8 x 3/4" - Pan Head - Pkg of 240 - ITW Teks® 21364 (21364)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (U33670.015.0052)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9131195)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M3-0.5 X 10MM A2-70 Stainless Steel 10PK (9131025)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 30MM A2-70 Stainless Steel 10PK (9131252)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M6-1.0 X 80MM A2-70 Stainless Steel 5PK (9131686)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 25MM A2-70 Stainless Steel 10PK (9121192)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 16MM Zinc Plated Steel 25PK (9121521)
- ZORO SELECT #6-32 x 5/8 in Slotted Round Machine Screw, Plain Brass, 100 PK (U48210.013.0062)
- Prime-Line Machine Screws