Shop All Machine Screws
Prime-Line
Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 12MM A2-70 Stainless Steel 10PK
Mfr # 9131367
Zoro # G900922096
product price: $4.15
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size M5-0.8 X 12MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9131367
- Zoro # G900922096
- UPC # 49793181466
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.8 |
Fastener Length | 12 mm |
Drive Size | M5-0.8 X 12MM |
Size | M5 |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7985 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 10 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: M5-0.8 X 12MM Pan Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt Specification(s) Met: DIN 7985
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0300)
- ZORO SELECT Military Flat Washer, For Screw Size #3 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C3L)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U01010.025.0200)
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51122.025.0350)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 45MM A2-70 Stainless Steel 10PK (9131452)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 30MM A2-70 Stainless Steel 10PK (9131423)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M2-0.4 X 12MM A2-70 Stainless Steel 10PK (9130690)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #2-56 X 1/4in Grade 18-8 Stainless Steel 25PK (9000225)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9131195)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 1/2in Zinc Plated Steel 75PK (9001536)
- ZORO SELECT #6-32 x 9/16 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (U51122.013.0056)
- Prime-Line Machine Screws