Shop All Machine Screws
Prime-Line
Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 16MM A2-70 Stainless Steel 10PK
Mfr # 9131215
Zoro # G900922010
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size M4-0.7 X 16MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Prime-Line
- MFR # 9131215
- Zoro # G900922010
- UPC # 49793201621
- Country of Origin Thailand
- Category Machine Screws
Dimensions
Thread Size | M4-0.7 |
Fastener Length | 16 mm |
Drive Size | M4-0.7 X 16MM |
Size | M4 |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7985 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 10 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M4-0.7 X 16MM
- •Pan Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt
- •Specification(s) Met: DIN 7985
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 50 PK (50538)
- ZORO SELECT Dowel Pin, Plain, 2.5mm Dia. x 6mmL., PK100 (M39080.025.0006)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, #6-40, Plain 18-8 Stainless Steel (5402-06)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U04110.031.0125)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 30MM A2-70 Stainless Steel 10PK (9131252)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M3-0.5 X 50MM A2-70 Stainless Steel 10PK (9131120)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 10MM A2-70 Stainless Steel 10PK (9131195)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 80MM A2-70 Stainless Steel 5PK (9131492)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 1/2in Grade 18-8 Stainless Steel 25PK (9001750)
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb #10-24 X 1-1/2in 18-8 Stainless Steel 25PK (9009136)
- TAMPER-PRUF SCREWS #6-32 x 1-1/4 in Torx Button Machine Screw, Zinc Plated Steel, 100 PK (400020)
- Prime-Line Machine Screws