Shop All Machine Screws
Prime-Line
Machine Screw, Metric Pan Head, Phil Drive M3-0.5 X 50MM A2-70 Stainless Steel 10PK
Mfr # 9131120
Zoro # G700921909
product price: $6.59
/pk 10, $0.66/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Drive Size M3-0.5 X 50MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 7985
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9131120
- Zoro # G700921909
- UPC # 49793167330
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M3-0.5 |
Fastener Length | 50 mm |
Drive Size | M3-0.5 X 50MM |
Size | M3 |
Dimensional Standards | DIN 7985 |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 7985 |
Item | Machine Screw |
Number of Pieces | 10 |
Tip Style | Blunt |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M3-0.5 X 50MM
- •Pan Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt
- •Specification(s) Met: DIN 7985
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , 316 Stainless Steel Plain Finish, 10 PK (Z0621-316)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0080)
- ZORO SELECT Barrel Bolt, #6-32, 1/2 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGL9)
- ZORO SELECT Sealing Washer, Copper, Plain Finish, 25 PK (5ZLU6)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M2-0.4 X 12MM A2-70 Stainless Steel 10PK (9130690)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9131186)
- PRIME-LINE Machine Screw, Metric Pan Head Phil Drive M8-1.25 X 14MM A2-70 Stainless Steel 10PK (9131752)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M3-0.5 X 10MM A2-70 Stainless Steel 10PK (9131025)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 3/8in-24 X 1in Grade 18-8 Stainless Steel 10PK (9002382)
- PRIME-LINE Machine Screw, Pan Head, Phillip Drive #10-32 X 1in 18-8 Stainless Steel 25PK (9129330)
- MIDWEST FASTENER #6-32 x 1-1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 12 PK (33887)
- Prime-Line Machine Screws