Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 30MM A2-70 Stainless Steel 10PK
Mfr # 9121563
Zoro # G100921073
product price: $8.79
/pk 10, $0.88/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M6-1.0 X 30MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9121563
- Zoro # G100921073
- UPC # 49793175335
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M6-1.0 |
Fastener Length | 30 mm |
Drive Size | M6-1.0 X 30MM |
Size | M6 |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 10 |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: M6-1.0 X 30MM Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt Specification(s) Met: DIN 965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.66 in Head Ht, 3/4 in Lg (WSI03100750-001P)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.100.0200)
- ZORO SELECT Slotted Shim 5 x 5" x 0.001", Pk20 (36D757)
- ZORO SELECT #8-32 x 1 in Combination Phillips/Slotted Round Pilot Point Machine Screw, Plain Stainless Steel (SCR150P08C16)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 8MM A2-70 Stainless Steel 10PK (9121136)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 50MM A2-70 Stainless Steel 10PK (9121236)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 25MM A2-70 Stainless Steel 10PK (9121192)
- PRIME-LINE Machine Screw, Round, Phil/Sltd Comb Drive 1/4in-20 X 5/8in Zinc Plated Steel 75PK (9005203)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1/2in Solid Brass 100PK (9003476)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 1-1/2in Solid Brass 25PK (9003778)
- SUBURBAN BOLT AND SUPPLY M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel (A4320040012FZ)
- Prime-Line Machine Screws