Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 6MM A2-70 Stainless Steel 10PK
Mfr # 9121293
Zoro # G600921153
product price: $4.79
/pk 10, $0.48/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M5-0.8 X 6MM
- Material Stainless Steel
- Finish Plain
- Standards DIN 965
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9121293
- Zoro # G600921153
- UPC # 49793188526
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.8 |
Fastener Length | 6 mm |
Drive Size | M5-0.8 X 6MM |
Size | M5 |
Dimensional Standards | DIN 965 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Stainless Steel |
Finish | Plain |
Standards | DIN 965 |
Item | Machine Screw |
Number of Pieces | 10 |
Tip Style | Blunt |
Thread Direction | Right Hand |
Thread Style | Full |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances. Size: M5-0.8 X 6MM Flat Head, Phillips Drive Use with nuts or pre-threaded holes of the same diameter & thread size Often used in machinery & appliances Nuts and washers not included Thread Type: Coarse, Thread Class: 6G, Point Style: Blunt Specification(s) Met: DIN 965
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (U04110.025.0300)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Torx Drive (10083)
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.015", Pk20 (MSC015-20)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (931262)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 16MM A2-70 Stainless Steel 10PK (9121525)
- PRIME-LINE Machine Screw, Metric Flat Head, Phillip Drive M2.5-0.45 X 16MM A2-70 Stn Steel 10PK (9120818)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 6MM A2-70 Stainless Steel 10PK (9121126)
- PRIME-LINE Machine Screw, Pan Head, Phillips Drive #8-32 X 2in 18-8 Stainless Steel 25PK (9127031)
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M4-0.7 X 25MM Zinc Plated Steel 25PK (9131239)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive 1/4in-20 X 2in Grade 18-8 Stainless Steel 20PK (9002011)
- NEWPORT FASTENERS 1/4"-20 x 3/4 in Torx Flat Machine Screw, Plain 18-8 Stainless Steel, 500 PK (540324-PR-500)
- Prime-Line Machine Screws