Shop All Machine Screws
Prime-Line
Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 12MM Zinc Plated Steel 25PK
Mfr # 9121322
Zoro # G800921106
product price: $7.49
/pk 25, $0.30/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M5-0.8 X 12MM
- Material Steel
- Finish Zinc Plated
- Standards DIN 7985, ISO 898-1 CLASS 4.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Prime-Line
- MFR # 9121322
- Zoro # G800921106
- UPC # 49793195388
- Country of Origin Taiwan, Province of China
- Category Machine Screws
Dimensions
Thread Size | M5-0.8 |
Fastener Length | 12 mm |
Drive Size | M5-0.8 X 12MM |
Size | M5 |
Dimensional Standards | DIN 7985, ISO 898-1 CLASS 4.8 |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Standards | DIN 7985, ISO 898-1 CLASS 4.8 |
Item | Machine Screw |
Tip Style | Blunt |
Number of Pieces | 25 |
Thread Style | Full |
Thread Direction | Right Hand |
Description
Machine screws have a uniform diameter along their entire length and are designed to screw into threaded holes or to be used in combination with machine screw hex nuts. They are frequently used in machinery and appliances.
- •Size: M5-0.8 X 12MM
- •Flat Head, Phillips Drive
- •Use with nuts or pre-threaded holes of the same diameter and thread size
- •Often used in machinery and appliances
- •Nuts and washers not included
- •Thread Type: Coarse, Thread Class: 6H, Point Style: Blunt
- •Specification(s) Met: DIN 7985, ISO 898-1 CLASS 4.8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (25053)
- ITW BEE LEITZKE 2 Loops Lanyard, 6 in, 3/64 in Pin Dia., Galvanized Steel, Nylon Coated, 10 PK (WWG-TS1-046-6000N)
- ZORO SELECT Standard Crown Cap Nut, 1/2"-13, Steel, Nickel Plated, 13/16 in H, 25 PK (DNI050P5-025BX)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.050.0150)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 10MM Zinc Plated Steel 25PK (9121141)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 8MM Zinc Plated Steel 25PK (9121298)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 6MM Zinc Plated Steel 25PK (9121122)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 1/2in Zinc Plated Steel 75PK (9001536)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #10-32 X 1/2in Solid Brass 25PK (9004082)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #10-24 X 2in 18-8 Stainless Steel 50PK (9004787)
- ZORO SELECT 3/8"-16 x 3 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51300.037.0300)
- Prime-Line Machine Screws